SGS Drill
Drilling diameter | 8 mm |
---|---|
Total length | 79 mm |
Length of cut | 27 mm |
Drilling diameter | 8 mm |
---|---|
Total length | 79 mm |
Length of cut | 27 mm |
Din standard | DIN 6539 |
Coating | Non Coated |
Tolerance | 0,000 To -0,015 |
Direction of cutting | Right |
Ratio of diameter to length of drill hole | 3xD |
Body material | Carbide |
Tip angle | 118 ° |
Tail diameter | 8 mm |
Usually arrives within 14 working days