Sphered seat washers
Inner diameter | 105 mm |
---|---|
Outer diameter | 130 mm |
Width | 11 mm |
Logistics dimensions (L x W x H) | 11x130x130 mm |
---|---|
Logistic Weight | 290 g |
Inner diameter | 105 mm |
Outer diameter | 130 mm |
Width | 11 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days