References
FAG:U209
Rubix:229A2077
Manufacturer :0167443810000
EAN:4012801182638

Product details : FAG U209 BEARING SEATING RING 167443810000
Seating washer U2, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7,5x78x78 mm |
|---|---|
| Logistic Weight | 87 g |
| Inner diameter | 60 mm |
| Outer diameter | 78 mm |
| Width | 7.5 mm |
| Thickness | 7.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 21.77 excl. VAT
/ Each
£ 26.12 incl. VAT
- Delivery usually within ( 7 ) days
