References
INA:ZS86134
Rubix:180A0003
Manufacturer :0000557350000
EAN:4047643174138

Product details : INA ZS86134 CENTRAL WASHER
Intermediate washer
Technical specifications
Attributes
| Logistic Weight | 1180 g |
|---|---|
| Inner diameter | 86 mm |
| Outer diameter | 134 mm |
| Width | 18 mm |
| Thickness | 18 mm |
| Material | through-hardened rolling bearing steel |
Show UNSPSC/ECL@SS
£ 292.98 excl. VAT
/ Each
£ 351.58 incl. VAT
- Delivery usually within ( 7 ) days
