Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS81209
INA NEEDLE BEARING WASHR WS81209
Shaft locating washer
References
ina:
WS81209
rubix:
105A0735
manufacturer :
0000253130000
ean:
4012802712964
Technical specifications
Inner diameter
45
mm
Outer diameter
73
mm
Width
5.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS81209
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
73
x
73
mm
Logistic Weight
111
g
Inner diameter
45
mm
Outer diameter
73
mm
Width
5.5
mm
Series
WS812
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.06
excl. VAT
/
Each
£
68.47
incl. VAT
Usually arrives within 14 working days
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
NILOS RING 6306 AV
CAMOZZI COUPLING PIECE 32 BORE GKF-25-32
SKF BEARING SEATING RING U 217
INA NEEDLE BEARING WASHR GS81106
MECALINE FR180X12 858440 RINGS FR12/180
INA NEEDLE BEARING WASHR GS81113
INA NEEDLE BEARING WASHR WS81113
FAG U217 BEARING SEATING RING 192928130000
SKF TMAS200-025
INA NEEDLE BEARING WASHR WS89412
FAG U208 BEARING SEATING RING 167443730000
NSK SR160/17.5-KIT+J LOCATING RING
SKF BEARING SEATING RING U 215
NILOS RING 56425/56650 AV
NILOS RING 6214 JV