References
NSK:SR160/17.5-KIT+J
Rubix:216A5013
EAN:00029176800382

Documents
Product details : NSK SR160/17.5-KIT+J LOCATING RING
Stop ring for fixed bearings. Sold in kits of 2 rings.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 145 mm |
| Thickness | 17.5 mm |
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 16.12 excl. VAT
/ Each
£ 19.34 incl. VAT
- Delivery usually within ( 2 ) days
