References
INA:GS81206
Rubix:104A7184
Manufacturer :0000246940000
EAN:4012802712667

Product details : INA GS81206 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 874, single direction, comprising K874, GS, WS
Axial cylindrical roller bearings 812, single direction, comprising K812, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x52x52 mm |
|---|---|
| Logistic Weight | 44 g |
| Inner diameter | 32 mm |
| Outer diameter | 52 mm |
| Width | 4.25 mm |
| Thickness | 4.25 mm |
Show UNSPSC/ECL@SS
£ 227.25 excl. VAT
/ 5 pieces
£ 272.70 incl. VAT
- Delivery usually within ( 7 ) days
