References
INA:WS81160
Rubix:105A0137
Manufacturer :0000270900000
EAN:4054364129125

Product details : INA WS81160 NEEDLE BEARING WASHER
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18,5x376x376 mm |
|---|---|
| Logistic Weight | 5920 g |
| Inner diameter | 300 mm |
| Outer diameter | 376 mm |
| Width | 18.5 mm |
| Thickness | 18.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2,802.81 excl. VAT
/ Each
£ 3,363.37 incl. VAT
- Usually arrives within 14 working days
