SKF NEEDLE BEARING WASHER WS 81106

Washer

See technical information
References
SKF:WS 81106
Rubix:104A9098
Manufacturer :30078
EAN:7316577013156
brand logo
Technical specifications
Inner diameter30 mm
Outer diameter47 mm
Width3 mm
See all Specifications

Product details : SKF NEEDLE BEARING WASHER WS 81106


Roller bearing Cylindrical thrust Cylindrical

Technical specifications


Attributes
Logistics dimensions (L x W x H)3x47x47 mm
Logistic Weight20 g
Inner diameter30 mm
Outer diameter47 mm
Width3 mm
Thickness3 mm
Materialbearing steel
Show UNSPSC/ECL@SS
£ 12.26 excl. VAT
/ Each
£ 14.71 incl. VAT
  • Delivery usually within ( 3 ) days