SKF 0.40MM SHIM SET TMAS 100-040
Shims (set of 10 pieces) 0.40 mm SKF
See technical informationSee documentsReferences
SKF:TMAS 100-040
Rubix:113A7244
EAN:7316570412604





Documents
Product details : SKF 0.40MM SHIM SET TMAS 100-040
Shims set
Technical specifications
Attributes
| Inner diameter | 32 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 32 mm |
| Thickness | 0.4 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
- Usually arrives within 14 working days
