Sphered seat washers
Inner diameter | 88 mm |
---|---|
Outer diameter | 110 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x110x110 mm |
---|---|
Logistic Weight | 185 g |
Inner diameter | 88 mm |
Outer diameter | 110 mm |
Width | 9 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days