Shaft locating washer
Inner diameter | 150 mm |
---|---|
Outer diameter | 212 mm |
Width | 14.5 mm |
Logistics dimensions (L x W x H) | 14,5x212x212 mm |
---|---|
Logistic Weight | 2180 g |
Inner diameter | 150 mm |
Outer diameter | 212 mm |
Width | 14.5 mm |
Series | ws812 |
Usually arrives within 14 working days