References
FAG:U215
Rubix:229A2083
Manufacturer :0192927910000
EAN:4012801242097

Product details : FAG U215 BEARING SEATING RING 192927910000
Seating washer U2, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9,5x115x115 mm |
|---|---|
| Logistic Weight | 210 g |
| Inner diameter | 92 mm |
| Outer diameter | 115 mm |
| Width | 9.5 mm |
| Thickness | 9.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 40.79 excl. VAT
/ Each
£ 48.95 incl. VAT
- Delivery usually within ( 7 ) days
