FAG U311 SEATING WASHER

Seating washer

See technical information
References
FAG:U311
Rubix:274A8629
Manufacturer :0167444620000
EAN:4012801242233
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter110 mm
Width11.5 mm
See all Specifications

Product details : FAG U311 SEATING WASHER


Seating washer U3, rolling bearing

Technical specifications


Attributes
Logistics dimensions (L x W x H)11,5x110x110 mm
Logistic Weight270 g
Inner diameter80 mm
Outer diameter110 mm
Width11.5 mm
Thickness11.5 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 40.59 excl. VAT
/ Each
£ 48.71 incl. VAT
  • Usually arrives within 14 working days