Shaft locating washer
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x130x130 mm |
---|---|
Logistic Weight | 1140 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 14 mm |
Series | WS894 |
Usually arrives within 14 working days