References
SKF:TMAS 50-050
Rubix:113A7234
EAN:7316571055671

Product details : SKF 0.50MM SHIM PACK TMAS 50-050
Shims set
Technical specifications
Attributes
| Inner diameter | 13 mm |
|---|---|
| Outer diameter | 50 mm |
| Width | 50 mm |
| Thickness | 0.5 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 14.00 excl. VAT
/ Each
£ 16.80 incl. VAT
- Delivery usually within ( 3 ) days
