Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF TMAS75-050 0.50MM SHIM PK10
SKF TMAS75-050 0.50MM SHIM PK10
Shims (set of 10 pieces) 0.50 mm SKF
References
skf:
TMAS 75-050
rubix:
133A6609
ean:
7316570562408
Technical specifications
Inner diameter
21
mm
Outer diameter
75
mm
Width
75
mm
Product details
Technical specifications
Product details : SKF TMAS75-050 0.50MM SHIM PK10
Set of shims
Technical specifications
Attributes
Inner diameter
21
mm
Outer diameter
75
mm
Width
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.11
excl. VAT
/
Each
£
28.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR WS81230
NILOS RING 6036 JV
SKF BEARING SEATING RING U 315
SKF STEEL SHIM TMAS 100-010
FAG U212 BEARING SEATING RING 190057170000
NILOS RING 6208 AV
SKF STEEL SHIM TMAS200-050
INA NEEDLE BEARING WASHR GS81138
INA NEEDLE BEARING WASHR WS81210
INA NEEDLE BEARING WASHR WS89424
INA NEEDLE BEARING WASHR GS81113
NILOS RING 6203 AV
SKF BEARING SEATING RING U202
INA NEEDLE BEARING WASHR WS89313
INA NEEDLE BEARING WASHR WS81217