References
FAG:U308
Rubix:229A2089
Manufacturer :0192929290000
EAN:4012801182683

Product details : FAG U308 BEARING SEATING RING 192929290000
Seating washer U3, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8,5x82x82 mm |
|---|---|
| Logistic Weight | 114 g |
| Inner diameter | 60 mm |
| Outer diameter | 82 mm |
| Width | 8.5 mm |
| Thickness | 8.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 33.55 excl. VAT
/ Each
£ 40.26 incl. VAT
- Usually arrives within 14 working days
