References
Spartex:CIRE52A0702
Rubix:268A2618
Manufacturer :0471252
EAN:4043377410702


Technical specifications
| Inner diameter | 47.8 mm |
|---|---|
| Outer diameter | 52 mm |
| Material/finishing | Stainless Steel A1 |
Product details : SPARTEX RETAINING RINGS FOR SHAFTS D.52 A1 0471252
Retaining rings for shafts A1 52X DIN 471
Technical specifications
Attributes
| Inner diameter | 47.8 mm |
|---|---|
| Outer diameter | 52 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 2 mm |
| Type | circlips for shafts |
| Standard | DIN 471 |
Show UNSPSC/ECL@SS
£ 43.64 excl. VAT
/ 25 pieces
£ 52.36 incl. VAT
- Usually arrives within 14 working days
Inner diameter
47.8 mm
Outer diameter
52 mm