Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX TRUARC9A1.4532-RETAINING WASHERS A1.4532 18.8X9X1.1
SPARTEX TRUARC9A1.4532-RETAINING WASHERS A1.4532 18.8X9X1.1
Shaft lock washers
References
spartex:
TRUARC9A1.4532
rubix:
264A8911
manufacturer :
679945329
ean:
4043377363046
Technical specifications
Thickness
1.1
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX TRUARC9A1.4532-RETAINING WASHERS A1.4532 18.8X9X1.1
Retaining washers for shafts A1.4532 18,8X9X1,1 DIN 6799
Technical specifications
Attributes
Thickness
1.1
mm
Material/finishing
stainless steel a1
Outer diameter
18.8
mm
Type
brake rings for shafts
Inner diameter
9
mm
Standard
din 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.88
excl. VAT
/ 200
pieces
£
110.26
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX RETAINING RINGS FOR SHAFTS D.47 A1 0471247
SPARTEX RETAINING RINGS FOR BORES D.160 A1 04722160
SPARTEX RETAINING RINGS FOR BORES D.14 A1 0472214
SPARTEX RETAINING RINGS FOR SHAFTS D.21 A1 0471453221
SPARTEX RETAINING RINGS FOR SHAFTS D.34 A1 0471453234
SPARTEX RETAINING RINGS FOR BORES D.31 A1 0472453231
SPARTEX CIRI50A0480-RETAINING RINGS FOR BORES D.50 A1
SPARTEX RETAINING RINGS FOR SHAFTS D.7 A1 047145327
SPARTEX RETAINING RINGS FOR SHAFTS D.60 A1 0471260
SPARTEX RETAINING RINGS FOR SHAFTS D.130 A1 04712130
SPARTEX TRUARC6A1.4532-RETAINING WASHERS A1.4532 12.3X6X0.7
SPARTEX RETAINING RINGS FOR BORES D.29 A1 0472453229
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 4.25X1.5X0.4 67992015
SPARTEX RETAINING RINGS FOR BORES D.68 A1 0472268
GEDORE SOCKETSAFETYRING KB 3070 6-12