Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX TRUARC6A1.4122-RETAINING WASHERS A1.4122 12.3X6X0.7
SPARTEX TRUARC6A1.4122-RETAINING WASHERS A1.4122 12.3X6X0.7
Shaft lock washers
References
spartex:
TRUARC6A1.4122
rubix:
264A8904
manufacturer :
679926
ean:
4043377146960
Technical specifications
Shaft diameter
12.3
mm
Thickness
0.7
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX TRUARC6A1.4122-RETAINING WASHERS A1.4122 12.3X6X0.7
Retaining washers for shafts A1.4122 12,3X6X0,7 DIN 6799
Technical specifications
Attributes
Shaft diameter
12.3
mm
Thickness
0.7
mm
Material/finishing
stainless steel a1
Outer diameter
12.3
mm
Type
retaining washer
Inner diameter
6
mm
Standard
din 6799
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.00
excl. VAT
/ 1,000
pieces
£
60.00
incl. VAT
In stock: Next day delivery
Select variants (28)
Add to cart
Check our products from related categories
SPARTEX RETAINING RINGS FOR SHAFTS D.12 A1 0471453212
SPARTEX RETAINING RINGS FOR BORES D.40 A1 0472240
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 3.25X1.2X0.3 67992012
SPARTEX RETAINING RINGS FOR SHAFTS D.10 A1 0471210
SPARTEX RETAINING RINGS FOR SHAFTS D.28 A1 0471453228
SPARTEX RETAINING RINGS FOR BORES D.45 A1 0472245
SPARTEX RETAINING RINGS FOR SHAFTS D.175 A1 04712175
SPARTEX RETAINING RINGS FOR SHAFTS D.40 A1 0471453240
SPARTEX RETAINING RINGS FOR BORES D.32 A1 0472453232
CIRTEQ 1300-25MM
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4532 37.6X19X1.75 6799453219
SPARTEX RETAINING RINGS FOR BORES D.110 A1 04722110
SPARTEX RETAINING RINGS FOR SHAFTS D.20 A1 0471220
SPARTEX RETAINING RINGS FOR BORES D.75 A1 0472275
SPARTEX RETAINING RINGS FOR BORES D.32 A1 0472232