Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Washers
Washers metric
Retainer and spring ring
SPARTEX RETAINING RINGS FOR BORES D.40 A1 0472240
SPARTEX RETAINING RINGS FOR BORES D.40 A1 0472240
Circlips for holes
References
spartex:
CIRI40A0404
rubix:
264A7425
manufacturer :
0472240
ean:
4043377040404
Technical specifications
Shaft diameter
40
mm
Thickness
0.47
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX RETAINING RINGS FOR BORES D.40 A1 0472240
Retaining rings for bores A1 40X DIN 472
Technical specifications
Attributes
Shaft diameter
40
mm
Thickness
0.47
mm
Material/finishing
Stainless steel A1
Outer diameter
40
mm
Type
Retaining Ring
Standard
DIN 472
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.75
excl. VAT
/ 25
pieces
£
30.90
incl. VAT
In stock: Next day delivery
Select variants (119)
Add to cart
Check our products from related categories
SPARTEX RETAINING RINGS FOR BORES D.145 A1 04722145
SPARTEX RETAINING RINGS FOR SHAFTS D.22 A1 0471222
SPARTEX RETAINING RINGS FOR BORES D.170 A1 04722170
SPARTEX TRUARC8A1.4122-RETAINING WASHERS A1.4122 16.3X8X1
SPARTEX RETAINING RINGS FOR SHAFTS D.200 A1 04712200
SPARTEX RETAINING WASHERS FOR SHAFTS A1.4122 3.25X1.2X0.3 67992012
SPARTEX RETAINING RINGS FOR BORES D.90 A1 0472290
SPARTEX RETAINING RINGS FOR BORES D.185 A1 04722185
CIRTEQ CIRCLIP 1400 52MM
SPARTEX RETAINING RINGS FOR SHAFTS D.10 A1 0471210
SPARTEX RETAINING RINGS FOR SHAFTS D.4 A1 047124
CIRCLIP EXTERNAL 1400-50MM
SPARTEX RETAINING RINGS FOR BORES D.43 A1 0472243
CIRTEQ CCLIP PACK MET-EXT PACK15
SPARTEX RETAINING RINGS FOR SHAFTS D.29 A1 0471229