SPARTEX TRUARC2.3A1.4122-RETAINING WASHERS A1.4122 6.3X2.3X0.6
Shaft lock washers
See technical informationSee documentsReferences
Spartex:TRUARC2,3A1.4122
Rubix:264A8897
Manufacturer :67992023
EAN:4043377146885


Technical specifications
| Inner diameter | 2.3 mm |
|---|---|
| Outer diameter | 6.3 mm |
| Material/finishing | Stainless Steel A1 |
Documents
Product details : SPARTEX TRUARC2.3A1.4122-RETAINING WASHERS A1.4122 6.3X2.3X0.6
Retaining washers for shafts A1.4122 6,3X2,3X0,6 DIN 6799
Technical specifications
Attributes
| Inner diameter | 2.3 mm |
|---|---|
| Outer diameter | 6.3 mm |
| Material/finishing | Stainless Steel A1 |
| Thickness | 0.6 mm |
| Type | retaining washer |
| Standard | DIN 6799 |
Show UNSPSC/ECL@SS
£ 21.00 excl. VAT
/ 1,000 pieces
£ 25.20 incl. VAT
- In stock: Next day delivery
Inner diameter
2.3 mm
Outer diameter
6.3 mm