References
Facom:985.RI
Rubix:1236175
EAN:3148512170907



Product details : FACOM SHEAR 985.RI
985 - "Aviation type" shears
-High demultiplication allows long runs without effort.
- Recessed spring multiplies and inset opening spring.
-Slight gear teeth on the edges to avoid the risk of sheet slipping.
- Forged chrome-molybdenum blades.
- Ergonomic non-slip bi-material grips.
-Colour-coded according to direction of cut:
-Red: Left cut (Ref 985.LE).
-Green: Right cut (Ref 985.RI).
-Yellow: Straight cut (Ref 985.ST).
- Jaw lock catch.
- Cutting Capacity :
- Stainless Steel 80 kg/mm²: 0.8 mm.
- Medium-hard steel: 1.2 mm.
-High demultiplication allows long runs without effort.
- Recessed spring multiplies and inset opening spring.
-Slight gear teeth on the edges to avoid the risk of sheet slipping.
- Forged chrome-molybdenum blades.
- Ergonomic non-slip bi-material grips.
-Colour-coded according to direction of cut:
-Red: Left cut (Ref 985.LE).
-Green: Right cut (Ref 985.RI).
-Yellow: Straight cut (Ref 985.ST).
- Jaw lock catch.
- Cutting Capacity :
- Stainless Steel 80 kg/mm²: 0.8 mm.
- Medium-hard steel: 1.2 mm.
Strengths
High demultiplication allows long runs without effort.
Technical specifications
Attributes
| Logistic Weight | 433 g |
|---|---|
| Packaged dimensions (D x W x H) | 260x85x28 mm |
| Package weight | 433 g |
| Cutting capacity | 1.2 mm |
| Length | 255 mm |
| Length of jaws | 55 mm |
Show UNSPSC/ECL@SS
£ 51.88 excl. VAT
/ Each
£ 62.26 incl. VAT
- Delivery usually within ( 14 ) days
