ROEBUCK CONCRETE MESH CUTTER COMFORT GRIP 900MM
Concrete mesh cutter
See technical informationSee documentsReferences
Roebuck:5074212
Rubix:2521493
EAN:3660338341892

Documents
Product details : ROEBUCK CONCRETE MESH CUTTER COMFORT GRIP 900MM
Standard: DIN ISO 5743
90° cutting head.
Quick, easy adjustment due to a double-cam mechanism.
90° cutting head.
Quick, easy adjustment due to a double-cam mechanism.
Technical specifications
Attributes
| Length | 900 mm |
|---|---|
| Length of jaws | 38 mm |
Show UNSPSC/ECL@SS
£ 156.01 excl. VAT
/ Each
£ 187.21 incl. VAT
- Usually arrives within 14 working days
