STANLEY FMHT73756-0 FATMAX ERGO AVIATION SNIP - STRAIGHT CUT 250MM
Ergonomic Aviation Snip
See technical informationReferences
Stanley:FMHT73756-0
Rubix:45039165
EAN:3253560737566
Product details : STANLEY FMHT73756-0 FATMAX ERGO AVIATION SNIP - STRAIGHT CUT 250MM
United States Ergonomics’ certified: Fast cutting performance for more efficient cutting
United States Ergonomics certified handle to reduce fatigue and risk of injury
Depth of cut jaw markings to improve precision cutting
Flush hardware and spring loaded latch for improved ease of use and faster opening
United States Ergonomics certified handle to reduce fatigue and risk of injury
Depth of cut jaw markings to improve precision cutting
Flush hardware and spring loaded latch for improved ease of use and faster opening
Technical specifications
Attributes
| Cutting capacity | 1.2 mm |
|---|---|
| Length | 254 mm |
Show UNSPSC/ECL@SS
£ 21.80 excl. VAT
/ Each
£ 26.16 incl. VAT
- In stock: Next day delivery
