Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Sheepskin
LAMBSWOOL MOP 80MM HOOK AND LOOP BACKED C4-122
LAMBSWOOL MOP 80MM HOOK AND LOOP BACKED C4-122
Sheepskin Mirka
References
mirka:
7990771011
rubix:
80117533
Product details
Technical specifications
Product details : LAMBSWOOL MOP 80MM HOOK AND LOOP BACKED C4-122
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.74
excl. VAT
/
Each
£
8.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 05711N WOOL COMPOUNDING PAD 229MM
MILWAUKEE 4932430838 LAMB W POLISH BONNET
3M 05713N WOOL POLISHING PAD 229MM
PFERD 41293208 PF GRINDING POINT ZY 20 X 30 X 6 MM CN P80 PUR-MH
PFERD 41250612 POLOFLEX FINE GRINDING POINT 25 X 32 X 6 MM P120
MONUMENT 1460Y PLUNGER HANDY
PFERD FKSC10020/10 44367110 FELT WHEEL FKSC 100 X 20 X 10 MM MEDIUM
PFERD FKKEL2530/6 44101711 FELT POINT FK KEL 25 X 30 X 6 MM MEDIUM
3M 7100321959 FINESSE-IT ADVANCED FOAM BUFFING PAD CHARCOAL 90MM
3M 65880 FINESSE-IT FOAM BUFFING PAD 133MM
PFERD FK KEL 2030/6 M 44100192 FELT POINT FK KEL 20 X 30 X 6 MM MEDIUM
3M 7100101327 SCOTCH-BRITE DISC MANDREL 990M 6MM YELLOW (PK5)
ROEBUCK 1458T FORCE CUP LARGE
PFERD 41204212 POLOFLEX FINE GRINDING POINT 8 X 12 X 3 MM P120
PFERD 41401612 POLOFLEX FINE GRINDING POINT 8 X 3 MM P120