References
Bosch:2608584778
Rubix:2575620
EAN:3165140375993

Product details : BOSCH 2608584778 16MM DIA SHEET METAL HOLESAW
Diameter mm: 16
Diameter inches: 5/8
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Packaged dimensions (D x W x H) | 154x77x50 mm |
| Package weight | 60 g |
| Diameter | 16 mm |
Show UNSPSC/ECL@SS
£ 16.93 excl. VAT
/ Each
£ 20.32 incl. VAT
- Sold out
