Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580316 65MM DIA DIAMOND HOLESAW
BOSCH 2608580316 65MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580316
rubix:
2575684
ean:
3165140489157
Technical specifications
Diameter
67
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580316 65MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
235
g
Packaged dimensions (D x W x H)
160
x
97
x
70
mm
Package weight
235
g
Diameter
67
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
100.38
excl. VAT
/
Each
£
120.46
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
"BOSCH 2608580743 60MM(2-3/8"")TCT QUICK CHANGE HOLE SAW"
LENOX 3004646L T2 BI-METAL HOLE SAW 73MM
BOSCH 2608584807 79MM DIA SHEET METAL HOLESAW
EVOLUTION BX20S-20MM ROTOBOR CUTTER SHORT 20MM 20S
BAHCO 3832-111 HOLESAW CARB TIPPED 111MM IP
BAHCO 3832-41 HOLESAW CARB TIPPED 41MM IP
BAHCO 3830-51-VIP HOLESAW BIM 51MM IP
BAHCO 3830-52-VIP HOLESAW BIM 52MM IP
LENOX 3003030L T2 BI-METAL HOLE SAW 48MM
BAHCO 3832-102 HOLESAW CARB TIPPED 102MM IP
STARRETT FAST CUT HOLESAW 86MM FCH0338
BOSCH 2608584798 57MM DIA SHEET METAL HOLESAW
BAHCO 3832-73 HOLESAW CARB TIPPED 73MM IP
BAHCO 3830-22-C BI-METAL HOLESAW FOR METAL/WOOD BOARDS/PLASTIC 22 MM
BOSCH 2608584615 DIA PROGRESSOR HOLESAW 19MM