Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
"BOSCH 2608580743 60MM(2-3/8"")TCT QUICK CHANGE HOLE SAW"
"BOSCH 2608580743 60MM(2-3/8"")TCT QUICK CHANGE HOLE SAW"
Speed for Multi Construction
References
bosch:
2608580743
rubix:
80317771
manufacturer :
2 608 580 743
ean:
3165140618571
Technical specifications
Diameter
60
mm
See all Specifications
Product details
Technical specifications
Product details : "BOSCH 2608580743 60MM(2-3/8"")TCT QUICK CHANGE HOLE SAW"
Diameter mm: 60
Diameter inches: 2 3/8
Technical specifications
Attributes
Logistic Weight
280
g
Packaged dimensions (D x W x H)
140
x
106
x
83
mm
Package weight
280
g
Diameter
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.27
excl. VAT
/
Each
£
19.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0116 27MM FAST CUT HOLESAW
BOSCH 2608584612 DIA PROGRESSOR HOLESAW 14MM
STARRETT 38MM HOLESAW SH0112
BAHCO 3830-22-VIP HOLESAW BIM 22MM IP
BAHCO 3830-30-VIP HOLESAW BIM 30MM IP
LENOX 10507839 DIAMOND HOLE SAW 76MM
IRWIN BI-METAL HIGH SPEED HOLESAW 20MM
EVOLUTION 50L HITECH ROTOBOR CUTTER LONG 50MM
LENOX 3001515L T2 BI-METAL HOLE SAW 24MM
12MM SHORT REACH ROTOBOR CUTTER
MILWAUKEE 4932372533 HSS ANNUALAR CUTTER SET (6PC)
BOSCH 2608584788 32MM SHEET METAL HOLESAW
EVOLUTION BX26L-26MM ROTOBOR CUTTER LONG 26MM
BAHCO 3830-121-VIP HOLESAW BIM 121MM IP
BOSCH 2608584807 79MM DIA SHEET METAL HOLESAW