Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584782 21MM DIA SHEET METAL HOLESAW
BOSCH 2608584782 21MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584782
rubix:
2575634
manufacturer :
2 608 584 782
ean:
3165140376037
Technical specifications
Diameter
21
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584782 21MM DIA SHEET METAL HOLESAW
Diameter mm: 21
Diameter inches: 13/16
Technical specifications
Attributes
Logistic Weight
73
g
Packaged dimensions (D x W x H)
155
x
75
x
45
mm
Package weight
73
g
Diameter
21
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.55
excl. VAT
/
Each
£
22.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH 2608580308 38MM DIA DIAMOND HOLESAW
STARRETT DEEP CUT HOLESAW 65MM DCH0296
STARRETT FCH0112 38MM FAST CUT HOLESAW
BOSCH 2608580309 DIAMOND HOLESAW 44MM
STARRETT CORDLESS HOLESAW CSC 19
BAHCO 3830-102-VIP HOLESAW BIM 102MM IP
STARRETT FCH0178 48MM FAST CUT HOLESAW
BAHCO 3832-33 HOLESAW CARB TIPPED 33MM IP
LENOX 3005050L T2 BI-METAL HOLE SAW 79MM
LENOX 3002828L T2 BI-METAL HOLE SAW 44MM
STARRETT FCH0400 102MM FAST CUT HOLESAW
STARRETT FCH0216 52MM FAST CUT HOLESAW
BAHCO 3832-40 HOLESAW CARB TIPPED 40MM IP
BAHCO 3830-44-VIP HOLESAW BIM 44MM IP
EVOLUTION BX26L-26MM ROTOBOR CUTTER LONG 26MM