Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580308 38MM DIA DIAMOND HOLESAW
BOSCH 2608580308 38MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580308
rubix:
2575677
ean:
3165140489065
Technical specifications
Diameter
38
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580308 38MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
160
g
Packaged dimensions (D x W x H)
162
x
70
x
50
mm
Package weight
160
g
Diameter
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.83
excl. VAT
/
Each
£
91.00
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-57-VIP HOLESAW BIM 57MM IP
STARRETT FAST CUT HOLESAW 68MM FCH068M
BOSCH 2608584628 DIA PROGRESSOR HOLESAW 38MM
BAHCO 3832-65 HOLESAW CARB TIPPED 65MM IP
BAHCO 3832-21 HOLESAW CARB TIPPED 21MM IP
BAHCO 3830-108-VIP HOLESAW BIM 108MM IP
BOSCH 2608584811 102MM DIA SHEET METAL HOLESAW
BOSCH 2608584778 16MM DIA SHEET METAL HOLESAW
19MM STD BROACHING CUTTER
BAHCO 3830-114-VIP HOLESAW BIM 114MM IP
STARRETT HOLE SAW BI MET 19MM SH0034
STARRETT FCH0312 89MM FAST CUT HOLESAW
BOSCH HEXPOWERCHANGEARBOR 2608580094
STARRETT FCH0234 70MM FAST CUT HOLESAW
BAHCO 3832-37 HOLESAW CARB TIPPED 37MM IP