Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580309 DIAMOND HOLESAW 44MM
BOSCH 2608580309 DIAMOND HOLESAW 44MM
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580309
rubix:
80013208
ean:
3165140489072
Technical specifications
Diameter
44Ā
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580309 DIAMOND HOLESAW 44MM
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
137Ā
g
Packaged dimensions (D x W x H)
162
x
87
x
60
Ā
mm
Package weight
140Ā
g
Diameter
44Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
80.87
excl. VAT
/
Each
Ā£
97.04
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
LENOX 3005858L T2 BI-METAL HOLE SAW 92MM
STARRETT FCH0258 67MM FAST CUT HOLESAW
BAHCO 3832-76 HOLESAW CARB TIPPED 76MM IP
BOSCH 2608580306 DIAMOND HOLESAW 32MM
BAHCO 3832-24 HOLESAW CARB TIPPED 24MM IP
EVOLUTION BX24S-24MM ROTOBOR CUTTER SHORT 24MM
STARRETT FAST CUT HOLESAW 86MM FCH0338
BAHCO 3830-43-VIP HOLESAW BIM 43MM IP
BOSCH 2608584109 32MM BI METAL HOLESAW
BOSCH 2608580317 67MM DIA DIAMOND HOLESAW
LENOX 3004040L T2 BI-METAL HOLE SAW 64MM
EVOLUTION ROTOBOR CUTTER SHORT 35MM
2608584797 BOSCH 54MM HOLE SAW
EVOLUTION BX28L-28MM ROTOBOR CUTTER LONG 28MM
BOSCH 2608584796 SHEET METAL COBALT HOLESAW 51MM