Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584109 32MM BI METAL HOLESAW
BOSCH 2608584109 32MM BI METAL HOLESAW
Bimetal HSS Hole Saw for Standard Adapter
References
bosch:
2608584109
rubix:
80976348
ean:
3165140087490
Technical specifications
Diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584109 32MM BI METAL HOLESAW
Diameter [mm]: 64
Inch diameter: 2 1/2
Applications
Wood | Formwork BoardsWoods | Composite MaterialsWoods | Plywood / LatticeWoods | Laminated panels / Sandwich panelsConcrete | Concrete-gasConcrete | Fiber cement panelsPlastics | Polyvinylchloride (PVC) Plastics | Polypropylene (PP) Plastics | Polyethylene (pipes, bars, profiles) ) (PE) Plastics | Insulating and sound absorbing materialsPlastics | Polyester (PES) Plastics | Mineral fibreboardPlastics | Composite materialsPlastics | Acrylic glass (Plexiglass), PMMAPlastics | HPL laminateMetal metals | Body sheetRetro metals | Stainless steel / Stainless steelMetallous metals | Sheet metalFetal metal | Steel / Ferrous metalMetal nonferrous | AluminumNon-ferrous metal | CopperNon-ferrous metal | AlloysNon-ferrous metal | ZincMinerals | Fiber-reinforced plasterboardStone | Plasterboard
Technical specifications
Attributes
Logistic Weight
98
g
Packaged dimensions (D x W x H)
64
x
60
x
35
mm
Package weight
98
g
Diameter
32
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.34
excl. VAT
/
Each
£
11.21
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0312 89MM FAST CUT HOLESAW
EVOLUTION BX22L-22MM ROTOBOR CUTTER LONG 22MM
BAHCO 3830-54-VIP HOLESAW BIM 54MM IP
12MM LONG BROACHING CUTTER
BOSCH 2608584802 67MM DIA SHEET METAL HOLESAW
LENOX 3002222L T2 BI-METAL HOLE SAW 35MM
BAHCO 3832-29 HOLESAW CARB TIPPED 29MM IP
BAHCO 3832-64 HOLESAW CARB TIPPED 64MM IP
STARRETT CSC22 CORDLESS HOLE SAW 22MM
BAHCO 3832-27 HOLESAW CARB TIPPED 27MM IP
STARRETT CORDLESS HOLESAW CSC 16
STARRETT FCH0178 48MM FAST CUT HOLESAW
STARRET DCH0112 38MM DEEP CUT HOLESAW
BOSCH 2608584810 89MM DIA SHEET METAL HOLESAW
12MM SHORT REACH ROTOBOR CUTTER