Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584131 2.608.584.131 102 MM BI-METAL HOLESAW
BOSCH 2608584131 2.608.584.131 102 MM BI-METAL HOLESAW
Bimetal HSS Hole Saw for Standard Adapter
References
bosch:
2608584131
rubix:
80353555
ean:
3165140087711
Technical specifications
Diameter
102
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584131 2.608.584.131 102 MM BI-METAL HOLESAW
Diameter [mm]: 64
Inch diameter: 2 1/2
Applications
Wood | Formwork BoardsWoods | Composite MaterialsWoods | Plywood / LatticeWoods | Laminated panels / Sandwich panelsConcrete | Concrete-gasConcrete | Fiber cement panelsPlastics | Polyvinylchloride (PVC) Plastics | Polypropylene (PP) Plastics | Polyethylene (pipes, bars, profiles) ) (PE) Plastics | Insulating and sound absorbing materialsPlastics | Polyester (PES) Plastics | Mineral fibreboardPlastics | Composite materialsPlastics | Acrylic glass (Plexiglass), PMMAPlastics | HPL laminateMetal metals | Body sheetRetro metals | Stainless steel / Stainless steelMetallous metals | Sheet metalFetal metal | Steel / Ferrous metalMetal nonferrous | AluminumNon-ferrous metal | CopperNon-ferrous metal | AlloysNon-ferrous metal | ZincMinerals | Fiber-reinforced plasterboardStone | Plasterboard
Technical specifications
Attributes
Logistic Weight
465
g
Packaged dimensions (D x W x H)
154
x
125
x
54
mm
Package weight
465
g
Diameter
102
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.11
excl. VAT
/
Each
£
27.73
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0196 40MM FAST CUT HOLESAW
BAHCO 3830-79-VIP HOLESAW BIM 79MM IP
EVOLUTION 27S ROTOBOR CUTTER SHORT 27MM
LENOX 3001010L T2 BI-METAL HOLE SAW 16MM
BOSCH 2608584855 152MM DIA SHEET METAL HOLESAW
LENOX 3002525L T2 BI-METAL HOLE SAW 40MM
BAHCO 3830-32-C HOLESAW BIM 32MM
BAHCO 3832-133 HOLESAW CARB TIPPED 133MM IP
STARRETT FAST CUT HOLESAW 68MM FCH068M
STARRETT CSC27 CORDLESS HOLE SAW 27MM
STARRET DCH0112 38MM DEEP CUT HOLESAW
BAHCO 3830-16-VIP HOLESAW BIM 16MM IP
BOSCH 2608584785 27MM DIA SHEET METAL HOLESAW
BOSCH 2608584807 79MM DIA SHEET METAL HOLESAW
BOSCH 2608580321 79MM DIA DIAMOND HOLESAW