Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584791 38MM DIA SHEET METAL HOLESAW
BOSCH 2608584791 38MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584791
rubix:
2575640
ean:
3165140376129
Technical specifications
Diameter
38
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584791 38MM DIA SHEET METAL HOLESAW
Diameter mm: 38
Diameter inches: 1 1/2
Technical specifications
Attributes
Logistic Weight
105
g
Packaged dimensions (D x W x H)
155
x
75
x
45
mm
Package weight
110
g
Diameter
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.47
excl. VAT
/
Each
£
25.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0238 60MM FAST CUT HOLESAW
STARRETT CSC20 CORDLESS HOLE SAW 20MM
EVOLUTION BX22S-22MM ROTOBOR CUTTER SHORT 22MM
LENOX 3002929L T2 BI-METAL HOLE SAW 46MM
BOSCH 2608584682 HOLESAW ADAPTOR NUT SET
BOSCH 2608584784 25MM DIA SHEET METAL HOLESAW
LENOX 3006464L T2 BI-METAL HOLE SAW 102MM
BAHCO 3830-16-C BI-METAL VARIABLE PITCH HOLESAW 16MM
EVOLUTION 38L HITECH ROTOBOR CUTTER LONG 38MM
STARRETT FCH0400 102MM FAST CUT HOLESAW
BOSCH 2608580310 44MM DIA DIAMOND HOLESAW
BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
BAHCO 3832-70 HOLESAW CARB TIPPED 70MM IP
STARRETT FCH0314 83MM FAST CUT HOLESAW
BAHCO 3832-152 HOLESAW CARB TIPPED 152MM IP