Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
12MM SHORT REACH ROTOBOR CUTTER
12MM SHORT REACH ROTOBOR CUTTER
Short reach cutting tools
References
evolution power tools:
12S
rubix:
88006701
Technical specifications
Diameter
12
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : 12MM SHORT REACH ROTOBOR CUTTER
For use with magnetic drills. Cutting depth of 25mm.
Technical specifications
Attributes
Diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.84
excl. VAT
/
Each
£
11.81
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608580303 22MM DIA DIAMOND HOLESAW
GISS HOLE SAW DIAMETER 76MM 865619
BAHCO 3830-22-VIP HOLESAW BIM 22MM IP
BAHCO 3830-14-VIP HOLESAW BIM 14MM IP
BAHCO 3832-17 HOLESAW CARB TIPPED 17MM IP
BOSCH 2608584787 30MM DIA SHEET METAL HOLESAW
LENOX 300099L T2 BI-METAL HOLE SAW 14MM
BAHCO 3830-29-VIP HOLESAW BIM 29MM IP
BOSCH 2608580321 79MM DIA DIAMOND HOLESAW
LENOX 3004444L T2 BI-METAL HOLE SAW 70MM
BAHCO 3832-102 HOLESAW CARB TIPPED 102MM IP
EVOLUTION BX16S-16MM ROTOBOR CUTTER SHORT 16MM
BOSCH 2608584782 21MM DIA SHEET METAL HOLESAW
MILWAUKEE 4932464719 BI-METAL CONTRACTOR HOLESAW SET (10PC)
BOSCH 2608584800 64MM DIA SHEET METAL HOLESAW