• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(111)
  • Storage(5,978)
See Equipment
  • Transport devices(1,918)
See Trolleys
  1. Rubix Categories
  2. Equipment
  3. Trolleys
  4. Transport devices
  5. Trolleys
  6. Shelf trolley
  7. GPC DTS10S SHELF TO SUIT DT810Y BLUE/VENEER

GPC DTS10S SHELF TO SUIT DT810Y BLUE/VENEER

Shelf

See technical informationSee documents

References

GPC Industries:DTS10S
Rubix:245A0469
brand logo
brand logo

Documents

Product details : GPC DTS10S SHELF TO SUIT DT810Y BLUE/VENEER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 79.40 excl. VAT
/ Each
£ 95.28 incl. VAT
  • Delivery usually within ( 8 ) days

Check our products from related categories

SPARTEX GI644L BLACK SERVICE TROLLEY - 1 SHELF 2 TRAYS 610 X 460 X 970GPC HI524Y 3 SHELF TROLLY 1030X510X960 ALUMINIUM & PLASTICAPOLLO PAST506Y SHELF TRUCK WITH 3 TIMBER SHELVES 1000 X 700 PLATFORMAPOLLO PAST515Y SHELF TRUCK WITH 2 STEEL SHELVES 1000L X 700W PLATFORMSPARTEX GI335L SERVICE TROLLEY - 3 SHELF 890 X 610 X 865 BLACKSPARTEX WI203Y 3 TIER WORKSHOP TROLLEY 1015 X 635 X 805 DARK GREYSPARTEX GI230H TWO TIER SHELF TROLLEY 1100 X 700 X 980 BLUESPARTEX GI645L BLACK SERVICE TROLLEY - TRAY SHELF 610 X 460 970SPARTEX GI334L SERVICE TROLLEY - 2 SHELF 890 X 610 X 880 BLACKAPOLLO PAST516Y SHELF TRUCK WITH 3 STEEL SHELVES 1000L X 700W PLATFORMGPC HI393Y DRAWER CUPBOARD TROLLEYGPC DTS07S SHELF TO SUIT DT703/701Y BLUESPARTEX SI822Y STAINLESS STEEL TROLLEY - 2 DEEP SHELVES 837 X 443 X 89APOLLO PAST526Y SHELF TRUCK WITH 3 TIMBER SHELVES 1200 X 800 PLATFORMSPARTEX GI341L SERVICE TROLLEY - 3 FLAT SHELVES 610 X 458 X 840 BLACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap