Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF 0.25MM SHIM PACK TMAS 50-025
SKF 0.25MM SHIM PACK TMAS 50-025
Shims (set of 10 pieces) 0.25 mm SKF
References
skf:
TMAS 50-025
rubix:
113A7240
ean:
7316570318326
Technical specifications
Inner diameter
13
mm
Outer diameter
50
mm
Width
50
mm
Product details
Technical specifications
Product details : SKF 0.25MM SHIM PACK TMAS 50-025
Shims set
Technical specifications
Attributes
Inner diameter
13
mm
Outer diameter
50
mm
Width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.71
excl. VAT
/
Each
£
24.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR GS81238
INA NEEDLE BEARING WASHR GS81218
SKF 0.70 SHIM SET TMAS 75-070
FAG U201 SEATING WASHER
SKF STEEL SHIM TMAS 100-005
SKF AS 85110 WASHER
NSK SR200/21-KIT+J LOCATING RING
FAG U308 BEARING SEATING RING 192929290000
INA NEEDLE BEARING WASHR GS81207
NSK SR90/9-KIT+J N LOCATING RING
SKF BEARING SEATING RING U 226
SKF BEARING SEATING RING U 213
NILOS RING 6232 AV
SKF NEEDLE BEARING WASHER WS 81108
INA NEEDLE BEARING WASHR GS89313