References
NSK:SR200/21-KIT+J
Rubix:216A5015
EAN:00029176800436

Documents
Product details : NSK SR200/21-KIT+J LOCATING RING
Stop ring for fixed bearings. Sold in kits of 2 rings.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 175 mm |
| Thickness | 21 mm |
| Material | cast iron |
Show UNSPSC/ECL@SS
£ 29.08 excl. VAT
/ Each
£ 34.90 incl. VAT
- Usually arrives within 14 working days
