References
SKF:U 226
Rubix:102A6343
Manufacturer :28175
EAN:7316570434675

Product details : SKF BEARING SEATING RING U 226
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x195x195 mm |
|---|---|
| Logistic Weight | 879 g |
| Inner diameter | 160 mm |
| Outer diameter | 195 mm |
| Width | 17 mm |
| Thickness | 17 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 228.37 excl. VAT
/ Each
£ 274.04 incl. VAT
- Usually arrives within 14 working days
