Washer
Inner diameter | 40 mm |
---|---|
Outer diameter | 60 mm |
Width | 3.5 mm |
Logistics dimensions (L x W x H) | 3,5x60x60 mm |
---|---|
Logistic Weight | 40 g |
Inner diameter | 40 mm |
Outer diameter | 60 mm |
Width | 3.5 mm |
Series | WS |
Material | Bearing steel |
Usually arrives within 14 working days