Seating washer
Inner diameter | 20 mm |
---|---|
Outer diameter | 30 mm |
Width | 3.5 mm |
Logistics dimensions (L x W x H) | 3,5x30x30 mm |
---|---|
Logistic Weight | 12 g |
Inner diameter | 20 mm |
Outer diameter | 30 mm |
Width | 3.5 mm |
Series | U2 |
Material | Steel |
Usually arrives within 14 working days