Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
ROEBUCK 886440 ZIRCONIUM FILE BELT 13 X 457 MM G60
ROEBUCK 886440 ZIRCONIUM FILE BELT 13 X 457 MM G60
File belts
References
roebuck:
886440
rubix:
222A5069
ean:
3660338398667
Technical specifications
Length
457
mm
Width
13
mm
Grain
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 886440 ZIRCONIUM FILE BELT 13 X 457 MM G60
Zirconia file belts
Strengths
Zirconia grain continually exposes new cutting surfaces for long belt life even on demanding applications
Applications
Ferrous and non ferrous metals and wood
Technical specifications
Attributes
Length
457
mm
Width
13
mm
Grain
60
Application
Ferrous and non ferrous metals and wood
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.59
excl. VAT
/
Each
£
0.71
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
3M 15879 SCOTCHBRITE SC-BS 13 MM X 610 MM A MED RED
ROEBUCK 067082 SPINDLE FOR TYPE 2 DRESSER
ROEBUCK C82423028060 GLASS PAPER SHEETS GRADE P60 SINGLE
MAKITA P-36728 ABRASIVE BELT 30X533 150G 9031 PK5
3M 408682 BELT 237AA A045 B 75X2000
NORTON 66261144369 SG BELT 10 X 330 R929 A/O CERAMIC P60
3M 672422 984F 36+ 50 X 3500
ROEBUCK 313453 ALUMINIUM OXIDE ROLLS G100 25MM X 50M
3M 66144 SCOTCH-BRITE SURFACE CON BELT SCBS 20MMX457MM A VFN BLUE PK50
3M 7100329013 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 100MM X 2000MM
ROEBUCK GBA5125080-SINGLE SPIRABANDS 51 X 25MM P80 GBA5125080 SINGLE
ROEBUCK COUNTERBORE M4 8.0 X 4.5 X 5.0MM
KLINGSPOR 63102 SANDING BELT 150MM X 2000MM 80 GRIT
3M A01649 HOOKIT PAPER DISC 245 152 MM NO HOLE P40 PK50
3M 680422 CUBITRON II CLOTH BELT 947A, 100 MM X 9000 MM, 120+