Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608580301 19MM DIA DIAMOND HOLESAW
BOSCH 2608580301 19MM DIA DIAMOND HOLESAW
Diamond for Hard Ceramics diamond hole saws
References
bosch:
2608580301
rubix:
80013205
ean:
3165140488990
Technical specifications
Diameter
19
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608580301 19MM DIA DIAMOND HOLESAW
Diameter mm: 79
Diameter inches: 3 1/8
Technical specifications
Attributes
Logistic Weight
80
g
Packaged dimensions (D x W x H)
160
x
60
x
35
mm
Package weight
85
g
Diameter
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.96
excl. VAT
/
Each
£
71.95
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 3830-38-VIP HOLESAW BIM 38MM IP
BOSCH 2608584798 57MM DIA SHEET METAL HOLESAW
STARRETT FCH0078 22MM FAST CUT HOLESAW
BOSCH 57MM DIAMETER DIAMOND HOLESAW 2608580314
STARRET DCH0078 22MM DEEP CUT HOLESAW
LENOX 3002727L T2 BI-METAL HOLE SAW 43MM
BAHCO 3830-114-VIP HOLESAW BIM 114MM IP
BAHCO 3830-27-VIP HOLESAW BIM 27MM IP
BOSCH 2608584681 PROGRESSOR HOLE SAW EXTENSION 305MM
STARRETT FCH0600 152MM FAST CUT HOLESAW
12MM LONG BROACHING CUTTER
STARRETT FCH2532 20MM FAST CUT HOLESAW
STARRETT FCH1136 46MM FAST CUT HOLESAW
EVOLUTION ROTOBOR CUTTER SHORT 35MM
LENOX 3001515L T2 BI-METAL HOLE SAW 24MM