Short Tap
Threading | m8 |
---|---|
Total length | 63 mm |
Body material | hss-e |
Threading | m8 |
---|---|
Total length | 63 mm |
Body material | hss-e |
Coating | uncoated |
Tolerance | 6h |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Direction of threading | right |
Material | high speed steel-e |
Angle of helix | 0 ° |
Din standard | din 2184-2 |
Capacity length | 19 mm |
Usually arrives within 14 working days