SKYTEC SKY1032 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 8/M

SKYTEC SKY103 CUT PROTECTION GLOVES SAPPHIRE XTREME

See technical information
References
Skytec:SAPPHIRE XTREME 8/M
Rubix:208A8120
Manufacturer :SKY1032
brand logo
Technical specifications
Typeglove
Sizem
Cutting resistance levele
See all Specifications

Product details : SKYTEC SKY1032 SAPPHIRE XTREME 15G 4X44F X1XXXX GLOVES GRY/BLK 8/M


High cut resistance: Level E (EN 388:2016). Soft and durable for long lasting comfort. Resistant to contact heat up to 100°C. Breathable liner helps keep hands cool. Ergonomically designed for a superior fit. Seamless liner prevents irritation. Flexible with a high level of dexterity. Excellent abrasion resistance allows for long term use. Special micro form coating provides excellent dry, wet and oily.
Standards : EN388_4X44E ; EN407:2004

Technical specifications


Attributes
Typeglove
Sizem
Cutting resistance levele
Main materialpolyester
Abrasion resistance level4
Materialpolyester / hppe / nylon
Show UNSPSC/ECL@SS
£ 20.23 excl. VAT
/ Each
£ 24.28 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (4)