Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 74 SLEEVE 10 XL
TEGERA 74 SLEEVE 10 XL
Other Products TEGERA 74
References
tegera:
74-10
rubix:
386A1312
ean:
7340118348865
Technical specifications
Size
10
Cutting resistance level
B
Main material
Para-Aramid
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 74 SLEEVE 10 XL
TEGERA® 74, Cut sleeve, KEVLAR® fiber, stainless steel fibre yarn, spandex, 13 gg, cut resistance level B, Cat. II, bulk pack, for allround work
Technical specifications
Attributes
Size
10
Cutting resistance level
B
Main material
Para-Aramid
Food contact
Yes
Usage environment
Dry
ESD
No
Type
Have sleeves
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.15
excl. VAT
/
Each
£
13.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
TRAFFIGLOV TG5140 MICRODEX NITRILE GREEN 4X44C GLOVES 9/L
TEGERA 8805 SYNTHETIC GLOVE CRF INFINITY 5 2XS
GISS 895987 G-SOFT CUT NIT F GLOVES 3X43F 18GG BLUE 10
TRAFFIGLOV TG1140 MICRODEX NITRILE RED 4131A GLOVES 8/M
TEGERA 987 SYNTHETIC GLOVE 7 S
SHOWA 390 S-TEX KV3 CUT F PROTECTION GLOVES YELLOW 8/M
PORTWEST AP50B8R-10 AQUA-CUT PRO GLOVE 10
PORTWEST A727ORRL A727 IMPACT GLOVE ORANGE/BLACK SIZE 9/L
TEGERA 8832R SYNTHETIC GLOVE CRF 8 M
GISS 880409 G-CUT NITRILE CUT D 4X43D SIZE 10
TEGERA 803 SYNTHETIC GLOVE CRF 10 XL
PORTWEST A673-XXL CS AHR18 NITRILE FOAM GLOVE XXL
TEGERA 8857 OIL GRIP 4X42C GLOVES 6 XS
GISS 861863 G-CUT WORLD PU COATED 4X42B GLOVES GREY SIZE 10
TEGERA 8815 SYNTHETIC GLOVE CRF OMNI INFINITY 9 L