Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 150MM 15 HOLES P40 PACK OF 50 7546.2948.0040
SIA 1950 SIASPEED DISC 150MM 15 HOLES P40 PACK OF 50 7546.2948.0040
Siaspeed Discs
References
fibral:
7546.2948.0040
rubix:
80041970
Technical specifications
Diameter
150
mm
Grain
40
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 150MM 15 HOLES P40 PACK OF 50 7546.2948.0040
SIA 1950 SIASPEED DISC 15 HOLE
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
150
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.23
excl. VAT
/
Each
£
93.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 7614 SCOTCH-BRITE CLEAN FINISH CF-DC 152 MM A VFN
3M 7100274279 SCOTCH-BRITE COND DISC PN-DH COARSE 115MMX2223MM
ROEBUCK 886325 NON WOVEN STRIPPING DISC 125 X 22 MM
3M 7100248337 XTRACT CUBITRON2 FILM DISC 775L 203MM 180+ PN73495 PK50
PFERD 42750312 ABRASIVE DISCS CD 25 A 120
3M 11414 ROLOC CLOTH DISC 361F 25MM P120
3M 27649 CUBITRON II FIBRE DISC 987C 115MMX22MM 80+ SLOTTED
GISS 866459 CERAMIC QUICK-CHANGE DISC 50 MM P80
3M 66447 CUBITRON 3 FIBRE DISC 1182C 36+ 115X22MM 453EQ
3M 123500 XTRACT CUBITRON II FILM DISC 775L 76MM 180+
GISS 866454 ZIRCONIUM QUICK-CHANGE DISC 50 MM P80
3M 22406R DISC 361F/363F 75MM GRADE 120 PK50
3M 51057 HOOKIT FINISHING FILM ABRASIVE DISC 260L 150MM 15 HOLE P600
3M 7100349667 CUBITRON3 FIBRE DISC 1182C 60+ 180MM X 22MM PK25
3M 7100123049 HOOKIT ABRASIVE DISC 260L 150MM 15 HOLE P2000 PN51304