Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 125MM 9 HOLE P320 PACK OF 100 4690.7985.0320
SIA 1950 SIASPEED DISC 125MM 9 HOLE P320 PACK OF 100 4690.7985.0320
Siaspeed Discs
References
fibral:
4690.7985.0320
rubix:
2556763
Technical specifications
Diameter
125
mm
Grain
320
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 125MM 9 HOLE P320 PACK OF 100 4690.7985.0320
SIA 1950 SIASPEED DISC 9 HOLE
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
125
mm
Grain
320
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.83
excl. VAT
/
Each
£
53.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886404 ZIRCONIUM FIBRE DISC 115 MM 40G
GISS 866458 CERAMIC QUICK-CHANGE DISC 50 MM P60
3M 89740 FIBRE DISC 787C 180MMX22MM 80+ SLOTTED
3M 65335 SURFACE CONDITIONING DISC SC-DH A/O MEDIUM 115 MM X NH
NORTON 69957390940 HOOK & LOOP 150MM 60 GRIT F835F
3M 7100288128 XTRACT CUBITRON II NET DISC 80G, 127MM PK 50
SIA 8502.6854.0180 PAPER DISC 180GRIT 125MM PK100
3M 09715 100X30 A MED CUT + POLISH
3M 22397 ROLOC DISC TR 361F 1-1/2IN P60 PK50
3M 7100066679 XTRACT CUBITRONII PAPER DISC 732U 180+ 152MM PK50
3M 7100044449 XTRACT CUBITRONII PAPER DISC 732U 120+ 152MM PK50
NORTON 66254444905 DSC DP 150X18 H835F NOR P60 VL1 14H
ROEBUCK 6866380 ALUMINIUM OXIDE FIBRE DISC 125 X 22 MM P60 SINGLE
SIA 1950 SIASPEED DISC 125MM 9 HOLE P40 PACK OF 50 4690.7985.0040
3M 47095 CUBITRON II HOOKIT FILM DISC 775L 127MM NO HOLE 240+